Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Rod, HMWDPE, 5/32 In, Natural, PK34

  • Mfr # 900-19002

  • Zoro # G3344801


product price: $16.99
/pk 34, $0.50/ea

Key Features

Material
HMWPE
Length
48 in
Temperature Range
900 Degrees to 1000 Degrees F
For Material Thickness
Up to 1/4 in
Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-19002
Zoro #
G3344801
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
For Material Thickness
Up to 1/4 in
Diameter
5/32 in
Container Size
1 lb
Overall Length
48 in
For Maximum Material Thickness
1/4 in
Overall Diameter
5/32 in

Details

Item
Plastic Welding Rod
Material
HMWPE
Color
Off-White
Temperature Range
900 Degrees to 1000 Degrees F
Process
Plastic Welding
Standards
Not Rated
Polymer Type
HMWPE
Maximum Operating Temperature
1,000 Degrees F
Rod Shape
Round
Weight
1 lb
Material Grade
Standard
Series
900-1900
Minimum Operating Temperature
900 Degrees F

Description

Plastic Welding Rod, Material HMWPE, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 48 in, Color Off-White, Weight 1 lb, For Maximum Material Thickness 1/4 in, Minimum Operating Temperature 900 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type HMWPE, Series 900-1900, Standards Not Rated, Package Quantity 34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.