Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Rod, LDPE, 3/16 In, Black, PK25

  • Mfr # 900-14022

  • Zoro # G2027611


product price: $17.85
/pk 25, $0.71/ea

Key Features

Material
LDPE
Length
48 in
Diameter
3/16 in
Temperature Range
500 Degrees to 550 Degrees F
For Material Thickness
Up to 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-14022
Zoro #
G2027611
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Diameter
3/16 in
For Material Thickness
Up to 1/2 in
Container Size
1 lb
Overall Diameter
3/16 in
Overall Length
48 in
For Maximum Material Thickness
1/2 in

Details

Item
Plastic Welding Rod
Material
LDPE
Color
Black
Temperature Range
500 Degrees to 550 Degrees F
Process
Plastic Welding
Standards
Not Rated
Weight
1 lb
Rod Shape
Round
Polymer Type
LDPE
Series
900-140
Material Grade
Standard
Minimum Operating Temperature
500 Degrees F
Maximum Operating Temperature
550 Degrees F

Description

Plastic Welding Rod, Material LDPE, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 48 in, Color Black, Weight 1 lb, For Maximum Material Thickness 1/2 in, Minimum Operating Temperature 500 Degrees F, Maximum Operating Temperature 550 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type LDPE, Series 900-140, Standards Not Rated, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.