Zoro Homepage

Welding Rod, PP, 3/16 In, Black, PK26

  • Mfr # 900-12503

  • Zoro # G0558022


product price: $20.25
/pk 26, $0.78/ea

Key Features

Length
48 in
Diameter
3/16 in
For Material Thickness
Up to 1/2 in
Container Size
1 lb
Temperature Range
550 Degrees to 625 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-12503
Zoro #
G0558022
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Diameter
3/16 in
For Material Thickness
Up to 1/2 in
Container Size
1 lb
Overall Length
48 in
For Maximum Material Thickness
1/2 in
Overall Diameter
3/16 in

Details

Item
Plastic Welding Rod
Material
Polypropylene
Color
Black
Temperature Range
550 Degrees to 625 Degrees F
Minimum Operating Temperature
550 Degrees F
Standards
Not Rated
Weight
1 lb
Polymer Type
Polypropylene
Rod Shape
Round
Material Grade
Standard
Series
900-12
Process
Plastic Welding
Maximum Operating Temperature
625 Degrees F

Description

Plastic Welding Rod, Material Polypropylene, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 48 in, Color Black, Weight 1 lb, For Maximum Material Thickness 1/2 in, Minimum Operating Temperature 550 Degrees F, Maximum Operating Temperature 625 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polypropylene, Series 900-12, Standards Not Rated, Package Quantity 26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.