Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Rod, PP, 3/16 In, White, PK24

  • Mfr # 900-12013

  • Zoro # G2781441


product price: $20.55
/pk 24, $0.86/ea

Key Features

Length
48 in
Container Size
1 lb
Temperature Range
550 Degrees to 625 Degrees F
Diameter
3/16 in
For Material Thickness
Up to 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-12013
Zoro #
G2781441
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Container Size
1 lb
Diameter
3/16 in
For Material Thickness
Up to 1/2 in
Overall Diameter
3/16 in
For Maximum Material Thickness
1/2 in
Overall Length
48 in

Details

Item
Plastic Welding Rod
Material
Polypropylene
Color
White
Temperature Range
550 Degrees to 625 Degrees F
Standards
Not Rated
Process
Plastic Welding
Series
900-12
Weight
1 lb
Polymer Type
Polypropylene
Minimum Operating Temperature
550 Degrees F
Material Grade
Standard
Maximum Operating Temperature
625 Degrees F
Rod Shape
Round

Description

Plastic Welding Rod, Material Polypropylene, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 48 in, Color White, Weight 1 lb, For Maximum Material Thickness 1/2 in, Minimum Operating Temperature 550 Degrees F, Maximum Operating Temperature 625 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polypropylene, Series 900-12, Standards Not Rated, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.