Zoro Homepage

Welding Rod, PVC, 1/8 In, Gray, PK34

  • Mfr # 900-11101

  • Zoro # G0789485


product price: $22.29
/pk 34, $0.66/ea

Key Features

Material
PVC
Length
48 in
Temperature Range
550 Degrees to 625 Degrees F
Diameter
1/8 in
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-11101
Zoro #
G0789485
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Diameter
1/8 in
Container Size
1 lb
For Material Thickness
Up to 5/32 in
Overall Length
48 in
Overall Diameter
1/8 in
For Maximum Material Thickness
5/32 in

Details

Item
Plastic Welding Rod
Material
PVC
Color
Gray
Temperature Range
550 Degrees to 625 Degrees F
Rod Shape
Round
Weight
1 lb
Material Grade
Type 1
Minimum Operating Temperature
550 Degrees F
Standards
Not Rated
Polymer Type
PVC
Process
Plastic Welding
Series
900-11
Maximum Operating Temperature
625 Degrees F

Description

Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 48 in, Color Gray, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 550 Degrees F, Maximum Operating Temperature 625 Degrees F, Rod Shape Round, Material Grade Type 1, Polymer Type PVC, Series 900-11, Standards Not Rated, Package Quantity 34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.