Zoro Homepage

Welding Rod, PVC, 3/16 In Dia, Gray, PK16

  • Mfr # 900-11103

  • Zoro # G2710845


product price: $19.69
/pk 16, $1.23/ea

Key Features

Material
PVC
Length
48 in
Container Size
1 lb
For Material Thickness
Up to 1/2 in
Temperature Range
550 Degrees to 625 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-11103
Zoro #
G2710845
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Container Size
1 lb
For Material Thickness
Up to 1/2 in
Diameter
3/16 in
Overall Length
48 in
Overall Diameter
3/16 in
For Maximum Material Thickness
1/2 in

Details

Item
Plastic Welding Rod
Material
PVC
Color
Gray
Temperature Range
550 Degrees to 625 Degrees F
Process
Plastic Welding
Maximum Operating Temperature
625 Degrees F
Minimum Operating Temperature
550 Degrees F
Polymer Type
PVC
Material Grade
Type 1
Rod Shape
Round
Standards
Not Rated
Series
900-11
Weight
1 lb

Description

Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 48 in, Color Gray, Weight 1 lb, For Maximum Material Thickness 1/2 in, Minimum Operating Temperature 550 Degrees F, Maximum Operating Temperature 625 Degrees F, Rod Shape Round, Material Grade Type 1, Polymer Type PVC, Series 900-11, Standards Not Rated, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.