Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProgressCavMeterPump, 1/2inDischargeDia

  • Mfr # 500251036

  • Zoro # G912846328


product price: $10,442.99
/ea
Free Shipping & Returns

Key Features

Includes
Electronic Programming Module (EPM) Memory Chip
Housing Material
Stainless Steel
Overall Length
24.8 in
Overall Width
5.5 in
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500251036
Zoro #
G912846328
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24.8 in
Overall Width
5.5 in
Overall Height
12.3 in
Intake Connection Size
1 in
Discharge Connection Size
1/2 in

Details

Item
Progressive Cavity Metering Pump
Includes
Electronic Programming Module (EPM) Memory Chip
Housing Material
Stainless Steel
Phase
Single
Pump Operation Type
Motorized
Seal Material
Viton
Discharge Connection Type
NPT
Motor Speed (Maximum)
3,400 RPM
Control Programs
Manual Control
Viscosity (Maximum)
500 cps
Shut Off Pressure (Maximum)
174 psi
Seal Type
Mechanical
Media Temperature (Maximum)
113 Degrees F
Stator Material
Viton
Number of Stages
1
Intake Connection Type
NPT
Flow Rate (Maximum)
250 gph
Nameplate Voltage
115 VAC
Operating Pressure (Maximum)
350 psi
Flow Rate (Minimum)
1.1 gph

Description

Progressive Cavity Metering Pump, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 250 gph, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 113 Degrees F, Motor Speed (Maximum) 3,400 RPM, Rotor Material Titanium, Seal Material Viton, Shut Off Pressure (Maximum) 174 psi, Stator Material Viton, Turn Down Ratio 3:1, Viscosity (Maximum) 500 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.