Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProgressCavMeterPump, 1/2inDischargeDia

  • Mfr # 500251039

  • Zoro # G512846247


product price: $11,126.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Phase
Single
Includes
Electronic Programming Module (EPM) Memory Chip
Overall Width
5.5 in
Overall Length
24.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500251039
Zoro #
G512846247
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
5.5 in
Overall Length
24.8 in
Overall Height
12.3 in
Intake Connection Size
1 in
Discharge Connection Size
1/2 in

Details

Item
Progressive Cavity Metering Pump
Housing Material
Stainless Steel
Phase
Single
Includes
Electronic Programming Module (EPM) Memory Chip
Seal Material
Viton
Pump Operation Type
Motorized
Number of Stages
1
Motor Speed (Maximum)
3,400 RPM
Viscosity (Maximum)
500 cps
Media Temperature (Maximum)
113 Degrees F
Operating Pressure (Maximum)
350 psi
Flow Rate (Maximum)
250 gph
Shut Off Pressure (Maximum)
174 psi
Stator Material
Viton
Discharge Connection Type
NPT
Seal Type
Mechanical
Nameplate Voltage
115 VAC
Intake Connection Type
NPT
Control Programs
Manual Control
Flow Rate (Minimum)
1.1 gph

Description

Progressive Cavity Metering Pump, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 250 gph, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 113 Degrees F, Motor Speed (Maximum) 3,400 RPM, Rotor Material Titanium, Seal Material Viton, Shut Off Pressure (Maximum) 174 psi, Stator Material Viton, Turn Down Ratio 3:1, Viscosity (Maximum) 500 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.