Zoro Homepage

ProgressCavMeterPump, 1/2inDischargeDia

  • Mfr # 500251040

  • Zoro # G512846308


product price: $11,852.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Phase
Single
Overall Length
24.8 in
Pump Operation Type
Motorized
Overall Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500251040
Zoro #
G512846308
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24.8 in
Overall Width
5.5 in
Overall Height
12.3 in
Intake Connection Size
1 in
Discharge Connection Size
1/2 in

Details

Item
Progressive Cavity Metering Pump
Housing Material
Stainless Steel
Phase
Single
Pump Operation Type
Motorized
Includes
Electronic Programming Module (EPM) Memory Chip
Seal Material
Viton
Stator Material
Viton
Operating Pressure (Maximum)
350 psi
Flow Rate (Minimum)
1.1 gph
Seal Type
Mechanical
Intake Connection Type
NPT
Nameplate Voltage
115 VAC
Shut Off Pressure (Maximum)
87 psi
Discharge Connection Type
NPT
Number of Stages
1
Motor Speed (Maximum)
3,400 RPM
Viscosity (Maximum)
500 cps
Turn Down Ratio
10:1
Flow Rate (Maximum)
250 gph
Control Programs
Manual Control
Media Temperature (Maximum)
113 Degrees F

Description

Progressive Cavity Metering Pump, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 250 gph, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 113 Degrees F, Motor Speed (Maximum) 3,400 RPM, Rotor Material Titanium, Seal Material Viton, Shut Off Pressure (Maximum) 87 psi, Stator Material Viton, Turn Down Ratio 10:1, Viscosity (Maximum) 500 cps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.