This item is Discontinued.

Sego Lily 12 D X 31 H, 35 W X Drawers and Legs: Rubber wood in mocha   
Desk Surface: MDF in black, Mocha SL-OFFCE-1

This item is Discontinued.

Sego Lily

12 D X 31 H, 35 W X Drawers and Legs: Rubber wood in mocha Desk Surface: MDF in black, Mocha (Discontinued)

Mfr # SL-OFFCE-1
Zoro # G702714707
UPC # 682863925562
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL-OFFCE-1
Zoro #
G702714707
UPC #
682863925562
Country of Origin
China

Dimensions

Overall Width
35
Overall Depth
12
Overall Height
31
Width
35
Depth
12
Height
31

Details

Color
Mocha
Material
Drawers and Legs: Rubber wood in mocha Desk Surface: MDF in black
Weight
24
Features
Includes: One (1) Drawer Desk with Two (2) Drawers Color: Mocha Made with high-grade MDF Designed in a smart minimalist style Wood is ethically sourced at solar powered plants Comes ready for assembly right out of box; tools not included To clean, simply wipe with a damp cloth and dry
Includes
One (1) Drawer Desk with Two (2) Drawers

Description

This iconic desk is an excellent surface to display your favorite family pictures and ceramics. It's also just as a perfect as a stylish desk for your own at-home office sanctuary. This piece is built with two drawers for storage and supported by diagonal legs, emphasizing a smart minimalist style.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.