This item is Discontinued.

Sego Lily 19 D X 30 H, 48 W X Manufactured Wood in Black Veneer Plated Steel, Black SL-OFFCE-13-BLK

This item is Discontinued.

Sego Lily

19 D X 30 H, 48 W X Manufactured Wood in Black Veneer Plated Steel, Black (Discontinued)

Mfr # SL-OFFCE-13-BLK
Zoro # G602714678
UPC # 686457282994
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL-OFFCE-13-BLK
Zoro #
G602714678
UPC #
686457282994
Country of Origin
China

Dimensions

Overall Width
48
Overall Depth
19
Overall Height
30
Width
48
Depth
17
Height
30

Details

Color
Black
Material
Manufactured Wood in Black Veneer Plated Steel
Weight
60
Includes
One (1) Charming three-drawer desk
Features
Includes: One (1) Charming three-drawer desk Color: Black Veneer Frame supported by quality MDF Body made with high-grade wood composite with superior laminate Ample working surface is perfect for computers, planners and desktop lamps

Description

Need help crushing that to-do list or getting those kids to do their homework? This sleek and simple 3 drawer desk will provide a space to tackle the task and focus. The three deep drawers are perfect for storing charging cords, office supplies, extra paper, or anything else you need to get it done.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.