Zoro Homepage
This item is Discontinued.
Sego Lily Aster 2 Door Media Console SL-MCON-8

Aster 2 Door Media Console (Discontinued)

  • Mfr # SL-MCON-8
  • Zoro # G902714637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-MCON-8
Zoro #
G902714637
UPC #
682863925081
Country of Origin
China

Dimensions

Width
54
Height
22
Depth
15

Details

Color
Natural
Material
Laminate composite wood Plated steel
Weight
61
Features
Includes: One (1) 2-Drawer Media Console Color: Natural Modern sturdy plated steel hairpin legs Rich textured finish makes for a perfect addition to any room Wood is ethically sourced at solar powered plants High-grade wood composite with superior laminate Comes ready for assembly right out of box; tools not included To clean, simply wipe with a damp cloth and dry
Includes
One (1) 2-Drawer Media Console

Description

Balance your living room space with a symmetrical design that is as elegant as it is functional. Standing on hairpin style steel legs in a calming natural wood finish with matte coffee accents, this piece also features plenty of storage for all your media needs. The long horizontal lines of this piece are ideal to direct and frame your entertainment space, giving some mid-century modern flavor to your home.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.