Zoro Homepage
This item is Discontinued.
Sego Lily Cheyenne 32x20 Fire Table in Brown SL-FT-1-BRN

Cheyenne 32x20 Fire Table in Brown (Discontinued)

  • Mfr # SL-FT-1-BRN
  • Zoro # G902714194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-FT-1-BRN
Zoro #
G902714194
UPC #
680196347044
Country of Origin
China

Dimensions

Width
32
Height
16
Depth
20

Details

Material
Powder-coated steel frame Resin wicker Ceramic table top
Color
Brown
Weight
48.5
Includes
One (1) Fire Table and One (1) Propane Tank Storage Unit
Features

Description

Bring the heat at your outdoor hangouts with a warming fire table. The Cheyenne Fire Table's dazzling flames provide warmth and ambiance for your outdoor seating area, while its stylish ceramic table top provides plenty of space for entertaining. Constructed with a durable polyethylene wicker base and galvanized steel frame, this table is designed to withstand the elements. Comes with a table cover and a side storage unit that houses a propane tank out of sight.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.