
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-LCAB-3-WHT
Zoro #
G802714355
UPC #
689107001006
Country of Origin
China
Dimensions
Width (In.)
21
Height (In.)
63
Overall Cabinet Height
9
Depth
9
Details
Body Material
Manufactured Wood in White Veneer Plated Steel
Color
White
Includes
One (1) Vertical bathroom cabinet
Weight
47
Features
Includes: One (1) Vertical bathroom cabinet
Color: White Veneer
Built in a stylish upright modern shape
Body made with high-grade wood composite with superior laminate
Five open shelves are perfect for decorative items and plants
Description
Enhance your home with a versatile storage cabinet that can be utilized as a trendy bathroom cabinet, but can be just as useful in other parts of the home. The fresh vertical design has four internal shelves, and five external shelves for items you'd like to put on display. This cabinet would be a dream come true for a bathtub aficionado or would be a lovely addition to your bedroom, or even a laundry room.
Restrictions
View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.