Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Piece Mixed Drive Metric XZN Triple Square Spline Bit Socket Set

  • Mfr # 9015217B

  • Zoro # G200901135


product price: $26.69
/ea

Key Features

Includes
10 Piece Mixed Drive Metric XZN Triple Square Spline Bit Socket Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9015217B
Zoro #
G200901135
UPC #
-
Country of Origin
China

Details

Item
Bit Socket Set
Includes
10 Piece Mixed Drive Metric XZN Triple Square Spline Bit Socket Set

Description

Tighten and untighten triple square bolts and screws which are commonly used in pressure plates and alternators of European cars e.g. Porsche, Mercedes, BMW, Audi, Volkswagen or motorcycle engines.1/4 inch drive sockets: 4mm, 5mm, 6mm. 3/8 inch drive sockets: 8mm, 9mm, 10mm, 12mm, 14mm (tamper proof). 1/2 inch drive sockets: 16mm (tamper proof), 18mm (tamper proof).Bits are made from durable and hard S2 alloy steel for long lasting life which reduces wear-outs. Sockets are made from high strength chrome vanadium steel with a chrome finish for greater turning power and superior torque and feature etched sizing details for immediate identification.Bit tips are precisely machined to ensure accurate size with chamfered bit ends for smooth insertion into fasteners and to protect against damaged edges.Supplied in a durable blow molded case for complete socket organization.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.