1/4-3/4 Hss M35 9 Step Drill Bit
Mfr # SDBM351434
Zoro # G411226010
product price: $22.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDBM351434
Zoro #
G411226010
UPC #
-
Country of Origin
China
Description
9 STEPS Includes 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4 inch sizes allowing you to drill up to 9 holes with different diameters. M35 HSS STEEL Made from M35 High Speed Steel HSS for strength, durability HRC60, accurate and precise drilling. Suitable for demanding drilling applications and can withstand higher temperatures generated during drilling which can lead to longer tool life and improved performance, especially in applications that generate a lot of heat. 2 SPIRAL Equipped with a 2 spiral groove and X-type opening to minimize friction during drilling, enhance chip evacuation by channelling debris away from the drilling area, provide added stability, process deeper holes and promote faster drilling speeds. 3/8 inch 3-sided shank for easy operation. HEAVY DUTY Nitrided coating for increased hardness HRC60, wear and corrosion resistance, reduced surface damage, reduced friction and heat generation and fatigue resistance with clear and distinct sizing laser markings for high visibility. IDEAL FOR Drilling and enlarging holes, chamfering, deburring, 5mm iron sheets and aluminum sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.