
2 Piece 5" & 10" Contour Profile Locking Gauge & Shape Duplicator Pack
Mfr # GTY-HF448 &441
Zoro # G300929053
product price: $26.35
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTY-HF448 &441
Zoro #
G300929053
UPC #
-
Country of Origin
China
Description
Duplicate any profile or copy any irregular shape with this 2 piece 5" and 10" contour gauge pack.Gauges feature locking levers to lock the teeth in place once an object has been contoured for easy tracing and are supplied with an allen key to adjust and control the tightness for easier contouring.High precision 3" deep and 0.06" wide teeth with built-in ruler for quick and easy measuring. Made from high quality, durable and tough rust resistant ABS plastic which will not scratch or damage the surface of the shape being duplicated.Simple and easy to use: 1. Adjust contour gauge tightness. 2. Copy contour shape. 3. Lock contour. 4. Cut or trace shape.Ideal for fitting tiles, carpet, laminating, flooring, moulding, copying curves, modelling, carpentry, woodworking, metal sheeting, stainless steel, car body work or any job where duplication is essential.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.