
Fc1126 1000Basesx For All Hp Laserjet Enterp Series
Mfr # M03942
Zoro # G016323053
product price: $481.99
/ea
Free Shipping & Returns
Key Features
Certifications & Standards
EN55024, EN55022 Class B, FCC; IEEE Standards: 802.3, 802.3u, 802.3ab
Package Contents
Fiber Adapter FC1126, Connector, User Manual, USB Cable, 4 x Screws
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M03942
Zoro #
G016323053
UPC #
-
Country of Origin
China
Dimensions
Width
2 in
Height
1.2 in
Depth
2.3 in
Details
Certifications & Standards
EN55024, EN55022 Class B, FCC; IEEE Standards: 802.3, 802.3u, 802.3ab
Package Contents
Fiber Adapter FC1126, Connector, User Manual, USB Cable, 4 x Screws
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
USB
Yes
Number of SC Ports
1
Number of Network (RJ-45) Ports
1
Total Number of Ports
2
SC Port Type
Duplex
Network (RJ-45)
Yes
Network Technology
1000Base-SX
Item
Transceiver/Media Converter
Fiber Mode Supported
Multi-mode
For Use With
HP LaserJet Enterprise Series: 500 Color M551, 600 M601, 600 M602, 600 M603
Description
Features Ethernet Technology: Gigabit Ethernet Fiber Mode Supported: Multi-mode Form Factor: Internal Media Type Supported: Optical Fiber Twisted Pair Network RJ-45: Yes Network Technology: 10/100/1000Base-T 1000Base-SX Number of Network RJ-45 Ports: 1 Number of SC Ports: 1 Made from High Quality Material
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.