
Disposable Gloves, Nitrile, Powdered, M, Blue
Mfr # GNDR-MD-1M
Zoro # G408429196
product price: $67.39
/eaKey Features
Size
M
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powdered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GNDR-MD-1M
Zoro #
G408429196
UPC #
763583600097
Country of Origin
United States
Dimensions
Size
M
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powdered
Description
Industrial grade disposable nitrile gloves, powdered, medium, blue, 100/box, gndr-md-1m nitrile gloves are the perfect compromise between latex and vinyl. Nitrile is made from an allergy safe compound that feels a lot like latex but it's much stronger and is more comfortable to wear. Nitrile is perfect for demanding applications, especially cleaning and dishwashing. All safety zone glove components comply with the provisions of the federal food, drug, and cosmetic act which allow repeated use in direct contact with food. features blue nitrile gloves powdered 100% latex free fda compliant, meets 21 cfr. standard length 9.65 packed 100/bx 10bx/cs 1,000 pcs/cs total
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.