
Seiko, SELF-ADHESIVE ADDRESS LABELS, 1.12in X 3.5in, WHITE, 260PK
Mfr # SLP2RL
Zoro # G910792375
product price: $15.95
/pk 260, $0.06/eaKey Features
Material
Paper
Label Width
1 1/8in
Shape
Rectangle
Printer Series Compatability
SLP
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLP2RL
Zoro #
G910792375
UPC #
20963210025
Country of Origin
United States
Dimensions
Label Width
1 1/8in
Label Length
3 1/2in
Core Diameter
25/32in
Details
Item
Address Label
Material
Paper
Shape
Rectangle
Printer Series Compatability
SLP
Color
White
Features
Self-adhesive
Number of Labels per Roll
130
Print Technology
Direct Thermal
Description
Fast and easy labeling. Seiko quality and reliability. Label Size - text: 1.12in x 3.5in; Label Colors: White; Machine Compatibility: Seiko SLP Series Smart Label Printers 100, 200, 400, 600; Catalog Description: Address Labels.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.