Seiko Instruments

Smart Label Printer


product price: $84.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Label Type Printer
  • Width 4.5"
  • Height 5.78"
  • Connection Type USB
  • Includes AC Adapter; USB Cable; Starter Label Roll; Quick Start Guide
See all product information

Product Information

Dimensions

Width 4.5"
Height 5.78"
Depth 6.78"
Machine Depth 6.78"
Machine Height 5.78"
Machine Width 4.5"
Maximum Tape/Label Width 2.25"

Details

Item Smart Label Printer
Label Type Printer
Connection Type USB
Includes AC Adapter; USB Cable; Starter Label Roll; Quick Start Guide
Tape Format SLP
Features Smart Label Printer 620—203 dpi.
For Use With Desktop
Weight 2.55 lbs
Supported Barcode Symbologies UPC-E, PDF-417, EAN 128, UPC-A, Code 128, I-2/5, Data Matrix, Code 39, Maxi Code, EAN-13, Codabar, QR Code
Operating System Compatibility Linux®; Mac® OS X 10.5 and Later; Windows® XP, Vista™, 7, 8, 10
Printing Speed 70 mm/s
Maximum Resolution (Dpi) 203 dpi
Model Smart Label Printer 620

Description

Smart Label Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.