23.62 in. W X 5.51 in. D Green Garden Kneeler/Seat

  • Mfr # GKP-100

  • Zoro # G115813097


product price:  $46.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GKP-100
Zoro #
G115813097
UPC #
859214007578
Country of Origin
China

Details

Item
Gloves/Garden Apparel/Acc

Description

Brand Name: Seina *Sub Brand: *Product Type: Garden Kneeler/Seat *Color: Green *Material: Steel *Waterproof: Yes *Kneeler Height: 19.3 *Kneeler Width: 23.62 *Kneeler Depth: 5.51

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.