Shop SEINA

7004983 3.6 cu. ft. Road Warrior Polyester Fabric Utility Cart

  • Mfr # 7004983

  • Zoro # G104060839


product price:  $104.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7004983
Zoro #
G104060839
UPC #
859214007028
Country of Origin
China

Description

This cart epitomizes versatility and is perfect for anyone who's active in and around their home. It's made with a durable, powder-coated steel frame and polyester fabric, so it'll hold up over the long haul. It also comes with 4 rubber, all-terrain wheels, making it perfect for use on rocky or uneven surfaces. Overall, it can support upwards of 150 pounds and folds up, making it easy to store when not in use.

Features
  • 3.6 cu. ft. Road Warrior Polyester Fabric Utility Cart
  • Durable construction for lasting use
  • Easy to handle and use
  • Material-Polyester Fabric
  • Capacity-3.6 cu. ft. Wheel Diameter-8 in.
  • Height-21.3 in. Depth-32.7 in.
  • Color-Red
  • Width-19.7 in. Tire Type-Solid
  • Flat Free Tires-Yes
  • Material-Plastic
  • Number of Wheels-4 wheel Carry Weight-150 pounds
Specifications
  • Weight: 16.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.