Zoro Homepage

Heatwave L/XL Polyester Silver Glove Liner, Pair

  • Mfr # 8134.0.0624

  • Zoro # G115500287


product price: $22.39
/pr

Key Features

Glove Width
4.25 in
Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8134.0.0624
Zoro #
G115500287
UPC #
90897097153
Country of Origin
Canada

Dimensions

Glove Width
4.25 in
Length
1.2 in

Description

Gender: Men's *Glove Style: *Heat Resistant: *Insulated: *Knuckle Strap Protection: *Leather Palm: *Lined: *Machine Washable: Yes *Material: Polyester *Nonslip Grip: *Number in Package: 1 *Packaging Type: Pegged *Product Type: Glove Liner *Reinforc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.