Zoro Homepage

Heatwave S Polyester Black Cold Weather Gloves, Pair

  • Mfr # 8114.0.1422

  • Zoro # G715500007


product price: $44.99
/pr

Key Features

Glove Width
5.35 in
Length
3.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8114.0.1422
Zoro #
G715500007
UPC #
90897069488
Country of Origin
Canada

Dimensions

Glove Width
5.35 in
Length
3.05 in

Description

Gender: Unisex *Glove Style: *Heat Resistant: No *Insulated: Yes *Knuckle Strap Protection: No *Leather Palm: Yes *Lined: No *Machine Washable: Yes *Material: Polyester *Nonslip Grip: Yes *Number in Package: 1 *Packaging Type: Pegged *Product Type: Cold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.