Zoro Homepage

Workman XL Goatskin/Leather Work Black Cold Weather Gloves, Pair

  • Mfr # 8186.0.0015

  • Zoro # G315500094


product price: $66.35
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8186.0.0015
Zoro #
G315500094
UPC #
090897097054
Country of Origin
Canada

Description

Gender: Mens *Glove Style: Work *Heat Resistant: No *Insulated: No *Knuckle Strap Protection: No *Leather Palm: Yes *Lined: Yes *Machine Washable: No *Material: Goatskin/Leather *Nonslip Grip: Yes *Number in Package: 1 *Packaging Type: Carded *Product Typ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.