Xtreme All Weather M Weathershield Form Fit Black Cold Weather Gloves, Pair

  • Mfr # 8117.1.0013

  • Zoro # G415500017


product price:  $70.19
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8117.1.0013
Zoro #
G415500017
UPC #
090897058864
Country of Origin
Canada

Description

Gender: Mens *Glove Style: Form Fit *Heat Resistant: No *Insulated: Yes *Knuckle Strap Protection: No *Leather Palm: No *Lined: Yes *Machine Washable: Yes *Material: Weathershield *Nonslip Grip: Yes *Number in Package: 1 *Packaging Type: Carded *Product T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.