Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

61 Poly Cotton Twill Fabric; White

  • Mfr # SE1364978

  • Zoro # G104150233


product price: $37.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE1364978
Zoro #
G104150233
UPC #
797410940094
Country of Origin
China

Description

We are the perfect destination for fashion fabric in the world. Our patterns are designed from the art & design to create high-end styles with innovative looks. We focus on bringing you a wide range of cotton print, home decor & apparel fabrics along with crafts & notions. Our artisans inspire the creative spirit in every single piece.

Features
  • Pre-washed. Poly-Cotton Twill, PWR Finish
Cautions:
  • Piece dyed so color lots may vary
Cleaning Instruction:
  • Machine Wash & Tumble Dry with Care
Uses:
  • Apparel
Specifications
  • Color: White
  • Content: 65% Polyester 35% Cotton
  • Protect Finish: Water Repellent
  • Shrinkage: Warp: 2.5%, Weft: 3 %
  • Style: Solids & Plain
  • Width: 58"
  • Weight: 7.61 oz Per Square Yard, 12.26 oz per Linear Yard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.