Arrow Arrow Exit Device Trim
Mfr # SL57 CL HD 85
Zoro # G510051537
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Application
Continuous Hinges
Grade
Grade 1
Function
Continuous Hinge, Full Surface
Color
Clear Anodized Aluminum
Includes
Continuous Hinges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL57 CL HD 85
Zoro #
G510051537
UPC #
197163264100
Country of Origin
Mexico
Details
Application
Continuous Hinges
Grade
Grade 1
Function
Continuous Hinge, Full Surface
Color
Clear Anodized Aluminum
Includes
Continuous Hinges
Finish
Clear Anodized Aluminum
For Use With
Select Continuous Hinges
Material
Aluminum
Description
Grade 1 Geared Continuous Hinge, Full Surface, 85 in., Heavy Duty, Clear Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.