
Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Heavy Duty, Black Anodized Aluminum Finish
Mfr # SL11 BK HD 83
Zoro # G609955326
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Finish
Black Anodized Aluminum
Door Leaf Width
3.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL11 BK HD 83
Zoro #
G609955326
UPC #
197163094004
Country of Origin
United States
Dimensions
Door Leaf Width
3.5 in
Details
Item
Continuous Hinges
Material
Aluminum
Finish
Black Anodized Aluminum
Description
Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Heavy Duty, Black Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.