Zoro Homepage

Grade 1 Geared Continuous Hinge, Full Surface, 85-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh

  • Mfr # SL57 BR HD 85

  • Zoro # G109955307


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Dark Bronze Anodized Aluminum
Door Leaf Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL57 BR HD 85
Zoro #
G109955307
UPC #
197163093861
Country of Origin
United States

Dimensions

Door Leaf Width
4 in

Details

Item
Continuous Hinges
Material
Aluminum
Finish
Dark Bronze Anodized Aluminum

Description

Grade 1 Geared Continuous Hinge, Full Surface, 85-in, Heavy Duty, Dark Bronze Anodized Aluminum Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.