Select Continuous Hinges
Mfr # SL11 CL HD 83 CTW4
Zoro # G310071551
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Finish
Clear Anodized Aluminum
For Use With
Select Continuous Hinges
Material
Aluminum
Color
Clear Anodized Aluminum
Includes
Electrified Continuous Hinges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL11 CL HD 83 CTW4
Zoro #
G310071551
UPC #
197163308859
Country of Origin
United States
Details
Finish
Clear Anodized Aluminum
For Use With
Select Continuous Hinges
Material
Aluminum
Color
Clear Anodized Aluminum
Includes
Electrified Continuous Hinges
Description
SELECT hinges outperform most entrance components because they distribute door weight along the full length of the door frame. They offer a patented 3-HR. Fire Rating without pins or studs and are approved for both positive and negative pressure. They come in standard 83 in., 85 in., 95 in. and 120 in. hinge lengths, anodized Clear or Dark Bronze and offer a variety of custom lengths, custom anodizing, custom painted finishes and custom electric preparations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.