Select Continuous Hinges
Mfr # SL24 CL HD 83 ATW4 RH
Zoro # G010051228
product price: $522.99
/ea
Free Shipping & Returns
Key Features
Finish
Clear Anodized Aluminum
For Use With
Select Continuous Hinges
Material
Aluminum
Color
Clear Anodized Aluminum
Includes
Electrified Continuous Hinges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL24 CL HD 83 ATW4 RH
Zoro #
G010051228
UPC #
197163264025
Country of Origin
Mexico
Details
Finish
Clear Anodized Aluminum
For Use With
Select Continuous Hinges
Material
Aluminum
Color
Clear Anodized Aluminum
Includes
Electrified Continuous Hinges
Application
Electrified Continuous Hinges
Description
Grade 1 Electrified Geared Continuous Hinge, Concealed Leaf, 83 in., Heavy Duty, Accessible Through-Wire Prep, 4-22GA, Molex Connectors, Clear Anodized Aluminum Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.