Select Continuous Hinges
Mfr # SL53 CL HD 85
Zoro # G310051393
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Finish
Clear Anodized Aluminum
For Use With
Select Continuous Hinges
Material
Aluminum
Color
Clear Anodized Aluminum
Includes
Continuous Hinges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL53 CL HD 85
Zoro #
G310051393
UPC #
197163264070
Country of Origin
Mexico
Details
Finish
Clear Anodized Aluminum
For Use With
Select Continuous Hinges
Material
Aluminum
Color
Clear Anodized Aluminum
Includes
Continuous Hinges
Application
Continuous Hinges
Description
Grade 1 Geared Continuous Hinge, Half Surface, 85 in., Heavy Duty, Clear Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.