Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Select Continuous Hinges

  • Mfr # SL54 CL HD 83

  • Zoro # G310051454


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Depth
10"
Width
2"
Finish
Clear Anodized Aluminum
For Use With
Select Continuous Hinges
Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL54 CL HD 83
Zoro #
G310051454
UPC #
197163216116
Country of Origin
Mexico

Dimensions

Depth
10"
Width
2"
Length
4"

Details

Finish
Clear Anodized Aluminum
For Use With
Select Continuous Hinges
Material
Aluminum
Color
Clear Anodized Aluminum
Includes
Continuous Hinges
Application
Continuous Hinges

Description

Grade 1 Geared Continuous Hinge, Half Surface, 83 in., Heavy Duty, Clear Anodized Aluminum Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.