Zoro Homepage

1/4" Wall Anchor Kit (Hex Head)

  • Mfr # HPAK14J

  • Zoro # G621852580


product price: $8.99
/pk 100, $0.09/ea

Key Features

Anchor Diameter
1/4in
Head Type
Hex
Drill Bit Size
1/4 In.
Compatible Material
Masonry
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPAK14J
Zoro #
G621852580
UPC #
78103559509
Country of Origin
United States

Dimensions

Anchor Diameter
1/4in
Drill Bit Size
1/4 In.

Details

Head Type
Hex
Compatible Material
Masonry
Material
Plastic

Description

1/4in, 201-Piece, Wall Anchor Kit

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.