
#6 x 1-5/8" Flat Phillips Deck Screw (Jar)
Mfr # DEK6158J
Zoro # G021851497
product price: $4.55
/pk 100, $0.05/eaKey Features
Bugle Head
Phillips Drive
Fastener Length
1-5/8 in
Screw Size
#6
Material
Steel
Finish
Yellow Chromate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEK6158J
Zoro #
G021851497
UPC #
78103554136
Country of Origin
United States
Dimensions
Fastener Length
1-5/8 in
Screw Size
#6
Details
Head Type
Bugle
Drive
Phillips
Material
Steel
Finish
Yellow Chromate
Description
#6 x 1-5/8in, Yellow Chromate, Steel, Coarse Thread/Bugle Head, Phillips Drive, AB-Point, Deck Screw (100 per Jar)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.