
Indicating Lights
Mfr # SL53212-6-BG
Zoro # G821853806
product price: $5.29
/eaKey Features
Lens Material
Polycarbonate
Lamp Type
Neon
Size
0.5 in
Body Material
Nylon
Standards
UL, CSA, VDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL53212-6-BG
Zoro #
G821853806
UPC #
66119153226
Country of Origin
United States
Dimensions
Size
0.5 in
Details
Lens Material
Polycarbonate
Lamp Type
Neon
Body Material
Nylon
Standards
UL, CSA, VDE
Description
0.5in Mounting Hole, 6in Wire Terminal, 125 VAC, Neon, Stainless Bezel, Flush Blue Lens, Indicator Light
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.