
Relays
Mfr # SR67S200A7
Zoro # G321850978
product price: $20.29
/eaKey Features
Mounting Style
Socket
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR67S200A7
Zoro #
G321850978
UPC #
66119167219
Country of Origin
United States
Details
Mounting Style
Socket
Base Shape
Octal
Number of Pins
8
Coil Voltage
120V AC
Standards
UL
Contact Form
DPDT
Description
2.125in x 1.312in x 1.25in, 230 VAC/28 VDC Contact, 120 VAC Coil, 10 A, DPDT, 8-Pin, Octal Terminal, Socket Mount, AC Operated, General Purpose Relay
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.