
106810 6 in. Gas Storm Collar, 6PK
Mfr # 46656
Zoro # G916325546
product price: $54.35
/pk 6, $9.06/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46656
Zoro #
G916325546
UPC #
-
Country of Origin
China
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features Storm collar provides a seal to prevent water from leaking between flashing and pipe Used above the roofline and requires hi-temp silicone sealant on the inner edge RV series offers round gas vent pipe and fittings for residential, commercial and industrial applications Features a snap together, non-positional lock system, die formed ends and eliminates the need for all cutting, fitting and special engineering Specifications Product Type: Storm Collar Material: Aluminum UL Listed: Yes Chimney Vent Type: Type B Dimension: 3.2in H x 10in W x 10.5in L Weight: 2.2
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.