Zoro Homepage

183048 3 x 4 in. Round Gas Vent Pipe, 2PK

  • Mfr # 4091096

  • Zoro # G316325580


product price: $92.75
/pk 2, $46.38/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4091096
Zoro #
G316325580
UPC #
-
Country of Origin
China

Description

Features Diameter: 3 in. Length: 48 in. Material: Aluminum Product Type: Round Gas Vent Pipe Color Family: Metallic Chimney Vent Type: Type B Number: 3RV-48 Indoor and Outdoor: Indoor Maximum Temperature: 500 deg. F Aluminum inner wall and galvanized outer wall

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.