
184012 Round Gas Vent Pipe 4 x 12 in., 2PK
Mfr # 4091195
Zoro # G516325618
product price: $44.69
/pk 2, $22.35/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4091195
Zoro #
G516325618
UPC #
-
Country of Origin
China
Description
Features Size: 4in x 12in Type B gas vent OD = ID + 1/2in Installed length 1-1/2in less than listed length Aluminum inner wall, galvanized outer wall For gravity draft venting of LP or Natural Gas appliances 100 million BTU/hr. max, 500 deg. max. Not for wall furnaces Specifications Dimension: 5.3in H x 9.8in W x 12.8in L Weight: 2.9 lbs
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.