
186024 Round Gas Vent Pipe 6 in. x 2 ft., 2PK
Mfr # 46818
Zoro # G516325656
product price: $67.85
/pk 2, $33.93/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46818
Zoro #
G516325656
UPC #
-
Country of Origin
China
Description
Features Size: 6in x 2ft Type B gas vent OD = ID + 1/2in Installed length 1-1/2in less than listed length Aluminum inner wall, galvanized outer wall For gravity draft venting of LP or natural gas appliances 100 million BTU/hr. max, 500 degree max. Not for wall furnaces Specifications Dimension: 6.7in H x 13.19in W x 24.69in L Weight: 8.5 lbs
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.