
186082 Adjustable Round Gas Vent Pipe 6 x 12 in., 2PK
Mfr # 46650
Zoro # G916325645
product price: $62.55
/pk 2, $31.28/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46650
Zoro #
G916325645
UPC #
-
Country of Origin
China
Description
Features Size: 6in x 12in Type B gas vent OD = ID + 1/2in Max installed length 10-1/2in, min. 3-1/2in Aluminum inner wall, galvanized outer wall For gravity draft venting of LP or natural gas appliances 100 million BTU/hr. max. , 500 degree max. Not for wall furnaces Specifications Dimension: 12.5in H x 7in W x 13.5in L Weight: 4.3 lbs
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.