Zoro Homepage

208211 8 In. 30 Degree Insulated Elbow Kit

  • Mfr # 2405017

  • Zoro # G616325464


product price: $396.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2405017
Zoro #
G616325464
UPC #
-
Country of Origin
China

Description

Features Can be used for fixed offsets of 30 degrees slope. Greater angles are prohibited by UL Standard 103 and by the terms of the product listing. Required - Locking bands 2 packaged with each elbow kit are to be used at each joint. Each offset must be resupported. Elbows rotate 360 degrees to provide the exact orientation required. Insulated elbows can be used at the same 2 in. air space clearance as chimney sections. Kit Includes - 2 elbows, 2 locking bands, one interior resupport and couplers. Dimension - 15 x 11 x 14 in. Item Weight - 6 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.