Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selkirk 208465 8 In. Fire Stop - Joist Shield

  • Mfr # 6834741

  • Zoro # G804173686


product price: $66.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6834741
Zoro #
G804173686
UPC #
-
Country of Origin
Canada

Description

Features
  • Prevents or delays the rapid spread of fire (regardless of the cause) in a home or building.
  • The sheet metal firestop prevents the chimney passageway from becoming an easy pathway for fire to spread from one floor to another.
  • Dimension - 18 x 18 x 13 in.
  • Item Weight - 7 lbs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.