Zoro Homepage

Flue Stack, 18 In. H

  • Mfr # EF1

  • Zoro # G3085257


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Height
18 in
For Use With
Mfr. No. HVF110, HVF210, HVF310, HVF410
Includes
Rain Cap
Diameter
6 in
Diameter x Thickness
6 in x 0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF1
Zoro #
G3085257
UPC #
094714253531
Country of Origin
United States

Dimensions

Height
18 in
Diameter
6 in
Diameter x Thickness
6 in x 0.03 in
Overall Diameter
6 in
Overall Height
18 in
Vent Diameter
6 in
Thickness
0.03 in
Overall Length
18 in

Details

Item
Portable Oil and Kerosene Heater Flue Stack
For Use With
Mfr. No. HVF110, HVF210, HVF310, HVF410
Includes
Rain Cap
Compatible Mfr. Model Number
HVF110, HVF210, HVF310, HVF410
Product Type
Flue Stack
Compatible with Product Type
Indirect-Fired Portable Oil & Kerosene Torpedo Heaters
Vent Type
B Vent
Maximum Operating Temperature
350 Degrees F
Material
Aluminum
Type
B Vent, 6 In dia x 3 ft H w/Rain Cap

Description

Product Type Flue Stack, Compatible with Product Type Indirect-Fired Portable Oil & Kerosene Torpedo Heaters, Compatible Grainger Part Number 5PFW8, 5PFW9, 5PFX0, 5PFX1, Compatible Mfr. Model Number HVF110, HVF210, HVF310, HVF410, Overall Height 18 in, Overall Length 18 in, Overall Diameter 6 in, Vent Diameter 6 in, Thickness 0.03 in, Vent Type B Vent, Maximum Operating Temperature 350 Degrees F, Material Aluminum, Includes Rain Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.