6in. Stainless Steel Roof Support Package 6T-RSP

  • Mfr # 6T-RSP
  • Zoro # G304138277
product price: 
$
208.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6T-RSP
Zoro #
G304138277
UPC #
-
Country of Origin
China

Description

  • For freestanding fireplaces and open cathedral ceiling installations
  • Fits all roof pitches and requires only simple framing
  • Mounts easily on to top of roof through opening that allows 2" clearance
  • Maximum length of chimney which can be suspended below is 20', maximum total length is 30'
  • Contains one 18" length of pipe, roof brackets, and necessary hardware
  • Stainless
  • 6"
  • Length: 8.5
  • Width: 18.25
  • Height: 8.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews