Shop SELKIRK METALBESTOS

6in. X 12in. Stainless Steel Insulated Chimney Pipe 6UT-12

  • Mfr # 6UT-12

  • Zoro # G404137095


product price:  $113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6UT-12
Zoro #
G404137095
UPC #
-
Country of Origin
China

Description

  • Ultra-Temp Type HT
  • Ideal for venting residential heating appliances burning natural and LP gas, No. 2 oil and wood
  • Designed for today's air tight wood stoves
  • Double wall
  • All Stainless
  • 6" x 12"
  • Length: 6
  • Width: 12
  • Height: 6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.