Shop SELKIRK METALBESTOS

8in. Stainless Steel Roof Support Package 8T-RSP

  • Mfr # 8T-RSP
  • Zoro # G904138561

product price: 
$
244.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8T-RSP
Zoro #
G904138561
UPC #
-
Country of Origin
China

Description

  • For freestanding fireplaces and open cathedral ceiling installations
  • Fits all roof pitches and requires only simple framing
  • Mounts easily on to top of roof through opening that allows 2" clearance
  • Maximum length of chimney which can be suspended below is 20', maximum total length is 30'
  • Contains one 18" length of pipe, roof brackets, and necessary hardware
  • Stainless
  • 8"
  • Length: 19.5
  • Width: 11
  • Height: 11
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.